12979080
Cooper Anchors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12979080

Cooper Anchors
In stock
Item Number
12979080
MFG Item Number
12979080
12979080 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anchors, Series
Item #
12979080
STLL RAPID ROD-2

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12979080
Item Number 12979080
Manufacturer Cooper
Family Series Cooper Anchors
Application Steel
Rod Size 3/8 "
Length 2 "
Mounting Type Horizontal
Approvals UL
RoHS No
Net Weight 1 lb
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved