12980820
Cooper Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12980820

Cooper Conduit Mounts
In stock
Item Number
12980820
MFG Item Number
12980820
12980820 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
12980820
CONDUIT HANGER W/ DECK HANGER

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12980820
Item Number 12980820
Manufacturer Cooper
Family Series Cooper Conduit Mounts
Type EMT (Electrical Metallic Tubing), RMC (Rigid Metal Conduit)
Style Clamp
EMT Size (in) 1-1/2 "
Rigid Size (in) 1-1/2 "
Approvals cUL, UL
Net Weight 0.12 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved