12980821
Cooper Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12980821

Cooper Conduit Mounts
In stock
Item Number
12980821
MFG Item Number
12980821
12980821 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
12980821
CONDUIT HANGER W/ DECK HANGER

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12980821
Item Number 12980821
Manufacturer Cooper
Family Series Cooper Conduit Mounts
Style Clamp
EMT Size (in) 3/4 "
Rigid Size (in) 3/4 "
Approvals cUL, UL
Net Weight 0.1319 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved