12994012
Cooper Conduit Mounts, BCTS1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12994012

Cooper Conduit Mounts, BCTS1 Series
In stock
Item Number
12994012
MFG Item Number
12994012
Series
12994012 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, BCTS1 Series
Item #
12994012
84in. CONDUIT TRAPEZE SPT, 1 1/4in.

BCTS1 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12994012
Item Number 12994012
Manufacturer Cooper
Product Series BCTS1
Family Series Cooper Conduit Mounts, BCTS1 Series
Composition Steel
Overall Length 68 "
No. of Conduit Holes 33
Max EMT Conduit Size 1.25 "
Max Rigid Conduit Size 1 "
Approvals UL
Net Weight 4.23 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved