13008079
Cooper Conduit Mounts, BCTS2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13008079

Cooper Conduit Mounts, BCTS2 Series
In stock
Item Number
13008079
MFG Item Number
13008079
Series
13008079 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, BCTS2 Series
Item #
13008079
60in. CONDUIT TRAPEZE SPT, 2in. EMT/RGD

BCTS2 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 13008079
Item Number 13008079
Manufacturer Cooper
Product Series BCTS2
Family Series Cooper Conduit Mounts, BCTS2 Series
Composition Steel
Overall Length 44 "
No. of Conduit Holes 14
Max EMT Conduit Size 2 "
Max Rigid Conduit Size 2 "
Approvals UL
Net Weight 2.95 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved