13008177
Cooper Conduit Mounts, BCTS1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13008177

Cooper Conduit Mounts, BCTS1 Series
In stock
Item Number
13008177
MFG Item Number
13008177
Series
13008177 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, BCTS1 Series
Item #
13008177
108in. CONDUIT TRAPEZE SPT, 1 1/4in.

BCTS1 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 13008177
Item Number 13008177
Manufacturer Cooper
Product Series BCTS1
Family Series Cooper Conduit Mounts, BCTS1 Series
Composition Steel
Overall Length 92 "
No. of Conduit Holes 45
Max EMT Conduit Size 1.25 "
Max Rigid Conduit Size 1 "
Approvals UL
Net Weight 5.73 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved