13008572
Cooper Conduit Mounts, BCTS3 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13008572

Cooper Conduit Mounts, BCTS3 Series
In stock
Item Number
13008572
MFG Item Number
13008572
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, BCTS3 Series
Item #
13008572
30in. CONDUIT TRAPEZE SPT, 4in. EMT/RGD

BCTS3 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 13008572
Item Number 13008572
Manufacturer Cooper
Product Series BCTS3
Family Series Cooper Conduit Mounts, BCTS3 Series
Composition Steel
Overall Length 14 "
No. of Conduit Holes 2
Max EMT Conduit Size 4 "
Max Rigid Conduit Size 4 "
Approvals UL
Net Weight 1.68 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved