13008574
Cooper Conduit Mounts, BCTS3 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13008574

Cooper Conduit Mounts, BCTS3 Series
In stock
Item Number
13008574
MFG Item Number
13008574
Series
13008574 is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, BCTS3 Series
Item #
13008574
42in. CONDUIT TRAPEZE SPT, 4in. EMT/RGD

BCTS3 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 13008574
Item Number 13008574
Manufacturer Cooper
Product Series BCTS3
Family Series Cooper Conduit Mounts, BCTS3 Series
Composition Steel
Overall Length 26 "
No. of Conduit Holes 4
Max EMT Conduit Size 4 "
Max Rigid Conduit Size 4 "
Approvals UL
Net Weight 3.02 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved