1612SP
Cooper Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1612SP

Cooper Enclosures
In stock
Item Number
1612SP
MFG Item Number
78205109280
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
1612SP
Swing-Out Panel

Series Information

  • NEMA Type 4 Panels
  • Available as Swing‑Out Panels or Dead Front Panels

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205109280
Item Number 1612SP
Manufacturer Cooper
Family Series Cooper Enclosures
Material Steel
Composition Metallic
Panel Type Swing
Perforated No
Kit with Hardware Yes
Nominal Height 16 "
Nominal Width 12 "
Net Weight 0 lbs
Gross Weight 4.554 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved