1612WB
Cooper Enclosures, Type 1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1612WB

Cooper Enclosures, Type 1 Series
In stock
Item Number
1612WB
MFG Item Number
78205112125
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Type 1 Series
Item #
1612WB
Inner Panel, Wood

Type 1 Series Information

  • JIC Flat Panels and Small Enclosure Flat Panels
  • JIC Panels are Available in Steel, Galvanized Steel, Stainless and Aluminum
  • Small Enclosure Panels are Only Available in Steel with a White Powder Finish

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205112125
Item Number 1612WB
Manufacturer Cooper
Product Series Type 1
Family Series Cooper Enclosures, Type 1 Series
Material CDX Plywood
Composition Non-Metallic
Panel Type Back
Perforated No
Kit with Hardware No
Nominal Height 16 "
Nominal Width 12 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved