1812WB
Cooper Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1812WB

Cooper Enclosures
In stock
Item Number
1812WB
MFG Item Number
78205112182
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
1812WB
Inner Panel, Wood

Series Information

  • JIC Flat Panels and Small Enclosure Flat Panels
  • JIC Panels are Available in Steel, Galvanized Steel, Stainless and Aluminum
  • Small Enclosure Panels are Only Available in Steel with a White Powder Finish

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205112182
Item Number 1812WB
Manufacturer Cooper
Family Series Cooper Enclosures
Material CDX Plywood
Composition Non-Metallic
Panel Type Back
Perforated No
Kit with Hardware No
Nominal Height 18 "
Nominal Width 12 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved