2260GGVNK
Cooper Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2260GGVNK

Cooper Wireway
In stock
Item Number
2260GGVNK
MFG Item Number
78205101616
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
2260GGVNK
2260 GGV NK

Series Information

  • Wash and phosphate Undercoat or Galvanized Steel
  • Houses Run of Control and power Cable
  • ANSI 61 Gray Acrylic Electrocoat Finish
Wireway body and cover are fabricated from code gauge steel and have mounting holes on the back. They are available with or without knockouts. Cover is secured with plated screws to the body. Keyholes slots are furnished on the wireway cover which allow easy access to the inside without removing the screws.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205101616
Item Number 2260GGVNK
Manufacturer Cooper
Family Series Cooper Wireway
Latching Mechanism Screw Cover
Composition Metallic
Style Lay-In
Nominal Length 60 "
NEMA Rating NEMA 1
Net Weight 10.7 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved