4448-4XSFW
Cooper Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4448-4XSFW

Cooper Wireway
In stock
Item Number
4448-4XSFW
MFG Item Number
78205113428
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
4448-4XSFW
Wireway, 4in.Hx4in.Wx48in.L, N4X, Hinged

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205113428
Item Number 4448-4XSFW
Manufacturer Cooper
Family Series Cooper Wireway
Cover Design Hinge Cover
Composition Metallic
Style Straight Section
Nominal Length 48 "
NEMA Rating NEMA 4X
Net Weight 0 lbs
Gross Weight 15.947 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved