664-12CHC
Cooper Enclosures, Type 12 Hinge Cover Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

664-12CHC

Cooper Enclosures, Type 12 Hinge Cover Series
In stock
Item Number
664-12CHC
MFG Item Number
78205175040
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Type 12 Hinge Cover Series
Item #
664-12CHC
Enclosure, 6in.Hx6in.Wx4in.D, N12/13,

Type 12 Hinge Cover Series Information

  • Enclosure and Cover are Fabricated from (16) Gauge Steel
  • Conforms to NEMA standard for Type 12 and Type 13
  • Continuous Hinge Door is Secured with Screw Clamps

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205175040
Item Number 664-12CHC
Manufacturer Cooper
Product Series Type 12 Hinge Cover
Family Series Cooper Enclosures, Type 12 Hinge Cover Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Clamps
Options Included Ground Stud
Panel Included No
NEMA Rating NEMA 12, NEMA 13
Nominal Height 6 "
Nominal Width 6 "
Nominal Depth 4 "
Approvals CSA, UL
Net Weight 3.85 lbs
Gross Weight 3.85 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved