78101103322
Cooper Anchors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

78101103322

Cooper Anchors
In stock
Item Number
78101103322
MFG Item Number
78101103322
78101103322 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anchors, Series
Item #
78101103322
RAPID ROD HANGER 3/8

Series Information

Specifications

Specifications
Manufacturer Part Number 78101103322
Item Number 78101103322
Manufacturer Cooper
Family Series Cooper Anchors
Application Steel
Drive Type Hex
Rod Size 3/8 "
Mounting Type Horizontal
Approvals UL
RoHS No
Net Weight 0.057 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved