78101156014
Cooper Beam Clamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

78101156014

Cooper Beam Clamps
In stock
Item Number
78101156014
MFG Item Number
78101156014
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Beam Clamps, Series
Item #
78101156014
B593HDG

Series Information

Specifications

Specifications
Item Number 78101156014
Manufacturer Part Number 78101156014
Ships Factory Direct No
Manufacturer Cooper
Family Series Cooper Beam Clamps
Base Size 0.375 "
Load Rating 900 lbs
Approvals cULus
Net Weight 0.31 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved