78101199371
Cooper Beam Clamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

78101199371

Cooper Beam Clamps
In stock
Item Number
78101199371
MFG Item Number
78101199371
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Beam Clamps, Series
Item #
78101199371
B3034-3/4 ZN TOP C-CLAMP

Series Information

Specifications

Specifications
Item Number 78101199371
Manufacturer Part Number 78101199371
Ships Factory Direct No
Manufacturer Cooper
Family Series Cooper Beam Clamps
Composition Malleable Iron
Base Size 0.75 "
Load Rating 560 lbs
Approvals cULus
Net Weight 0.98 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved