ADH-25
Cooper Anchors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ADH-25

Cooper Anchors
In stock
Item Number
ADH-25
MFG Item Number
11905449
This item cannot be canceled or returned
ADH-25 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anchors, Series
Item #
ADH-25
HOLLOW BASE DROP-IN ANCHOR

Series Information

Specifications

Specifications
Thread Depth 3/8 "
Ships Factory Direct No
Manufacturer Part Number 11905449
Item Number ADH-25
Manufacturer Cooper
Family Series Cooper Anchors
Drill Size 1/4 "
Thread Size 1/4-20
Length 7/8 "
Size 1/4 "
Package Quantity 100
Net Weight 0 lbs
Gross Weight 0.013 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved