ADI-37
Cooper Anchors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ADI-37

Cooper Anchors
In stock
Item Number
ADI-37
MFG Item Number
78101103219
ADI-37 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anchors, Series
Item #
ADI-37
DROP-IN ANCHR 3/8

Series Information

Specifications

Specifications
Thread Depth 5/8 "
Ships Factory Direct No
Manufacturer Part Number 78101103219
Item Number ADI-37
Manufacturer Cooper
Family Series Cooper Anchors
Drill Size 3/8 "
Thread Size 3/8-16
Length 1-9/16 "
Size 3/8 "
Package Quantity 50
Approvals FM, UL
Net Weight 0 lbs
Gross Weight 0.062 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved