ADI-37FL
Cooper Anchors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ADI-37FL

Cooper Anchors
In stock
Item Number
ADI-37FL
MFG Item Number
11905463
This item cannot be canceled or returned
ADI-37FL is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anchors, Series
Item #
ADI-37FL
DROP-IN ANCHOR

Series Information

Specifications

Specifications
Thread Depth 5/8 "
Ships Factory Direct No
Manufacturer Part Number 11905463
Item Number ADI-37FL
Manufacturer Cooper
Family Series Cooper Anchors
Drill Size 3/8 "
Thread Size 3/8-16
Length 1-9/16 "
Size 3/8 "
Package Quantity 50
Approvals FM, UL
Comments Flanged (lipped)
Net Weight 0 lbs
Gross Weight 0.065 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved