ADI-50
Cooper Anchors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ADI-50

Cooper Anchors
In stock
Item Number
ADI-50
MFG Item Number
78101103220
ADI-50 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anchors, Series
Item #
ADI-50
DROP-IN ANCHR 1/2

Series Information

Specifications

Specifications
Thread Depth 13/16 "
Ships Factory Direct No
Manufacturer Part Number 78101103220
Item Number ADI-50
Manufacturer Cooper
Family Series Cooper Anchors
Drill Size 1/2 "
Thread Size 1/2-13
Length 2 "
Size 1/2 "
Package Quantity 50
Approvals FM, UL
Net Weight 0 lbs
Gross Weight 0.12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved