ADI-50FL
Cooper Anchors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ADI-50FL

Cooper Anchors
In stock
Item Number
ADI-50FL
MFG Item Number
11905464
This item cannot be canceled or returned
ADI-50FL is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anchors, Series
Item #
ADI-50FL
DROP-IN ANCHOR

Series Information

Specifications

Specifications
Thread Depth 13/16 "
Ships Factory Direct No
Manufacturer Part Number 11905464
Item Number ADI-50FL
Manufacturer Cooper
Family Series Cooper Anchors
Drill Size 1/2 "
Thread Size 1/2-13
Length 2 "
Size 1/2 "
Package Quantity 50
Approvals FM, UL
Comments Flanged (lipped)
Net Weight 0 lbs
Gross Weight 0.12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved