ADI-62SS4
Cooper Anchors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ADI-62SS4

Cooper Anchors
In stock
Item Number
ADI-62SS4
MFG Item Number
78101103227
ADI-62SS4 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anchors, Series
Item #
ADI-62SS4
DROP-IN ANCHOR

Series Information

Specifications

Specifications
Thread Depth 1-13/16 "
Ships Factory Direct No
Manufacturer Part Number 78101103227
Item Number ADI-62SS4
Manufacturer Cooper
Family Series Cooper Anchors
Drill Size 5/8 "
Thread Size 5/8-11
Length 2-1/2 "
Size 5/8 "
Package Quantity 25
Approvals FM, UL
Net Weight 0 lbs
Gross Weight 0.32 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved