ADM-37
Cooper Anchors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ADM-37

Cooper Anchors
In stock
Item Number
ADM-37
MFG Item Number
11905466
ADM-37 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anchors, Series
Item #
ADM-37
MINI DROP-IN ANCHOR

Series Information

Specifications

Specifications
Thread Depth 13/32 "
Ships Factory Direct No
Manufacturer Part Number 11905466
Item Number ADM-37
Manufacturer Cooper
Family Series Cooper Anchors
Drill Size 3/8 "
Thread Size 3/8-16
Size 3/8 "
Package Quantity 50
Approvals FM
Comments Flanged (lipped)
Net Weight 0 lbs
Gross Weight 0.032 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved