ASA-25-137AN
Cooper Anchors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ASA-25-137AN

Cooper Anchors
In stock
Item Number
ASA-25-137AN
MFG Item Number
78101102991
ASA-25-137AN is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anchors, Series
Item #
ASA-25-137AN
ASA-25-137AN SLEEVE ANCHR

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78101102991
Item Number ASA-25-137AN
Manufacturer Cooper
Family Series Cooper Anchors
Nut Style Acorn
Size 1/4 "
Length 1-3/8 "
Thread Length 1-1/8 "
Package Quantity 100
Comments Acorn Nut Style
Net Weight 0 lbs
Gross Weight 0.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved