ASA-25-200RS
Cooper Anchors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ASA-25-200RS

Cooper Anchors
In stock
Item Number
ASA-25-200RS
MFG Item Number
11905680
ASA-25-200RS is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anchors, Series
Item #
ASA-25-200RS
ASA-25-200RS SLEEVE ANCHOR

Series Information

Specifications

Specifications
Manufacturer Part Number 11905680
Item Number ASA-25-200RS
Manufacturer Cooper
Family Series Cooper Anchors
Size 1/4 "
Length 2-1/4 "
Thread Length 1-1/8 "
Package Quantity 100
Comments Slotted Round Head Style
Net Weight 0 lbs
Gross Weight 0.028 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved