ASA-31-150WH
Cooper Anchors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ASA-31-150WH

Cooper Anchors
In stock
Item Number
ASA-31-150WH
MFG Item Number
11905682
ASA-31-150WH is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anchors, Series
Item #
ASA-31-150WH
ASA-31-150WH SLEEVE ANCHOR

Series Information

Specifications

Specifications
Manufacturer Part Number 11905682
Item Number ASA-31-150WH
Manufacturer Cooper
Family Series Cooper Anchors
Size 5/16 "
Length 2-3/8 "
Drill Diameter 5/16 "
Package Quantity 100
Comments Wire Hanger
Net Weight 0 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved