B1506S
Cooper Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B1506S

Cooper Conduit Mounts
In stock
Item Number
B1506S
MFG Item Number
11696667
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
B1506S
B1506S

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11696667
Item Number B1506S
Manufacturer Cooper
Family Series Cooper Conduit Mounts
Type EMT (Electrical Metallic Tubing)
Style Clamp
EMT Size (in) 3/8 "
Approvals cULus
Comments Unistrut-Conduit Connection
Net Weight 0.066 lbs
Gross Weight 0.066 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved