B1532S
Cooper Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B1532S

Cooper Conduit Mounts
In stock
Item Number
B1532S
MFG Item Number
78101163188
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
B1532S
B1532S

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78101163188
Item Number B1532S
Manufacturer Cooper
Family Series Cooper Conduit Mounts
Style Clamp
EMT Size (in) 2 "
Rigid Size (in) 1-1/2 "
Approvals cULus
Comments Unistrut-Conduit Connection
Net Weight 0.195 lbs
Gross Weight 0.195 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved