B3122-14PLN
Cooper Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B3122-14PLN

Cooper Conduit Mounts
In stock
Item Number
B3122-14PLN
MFG Item Number
78101106790
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
B3122-14PLN
Hanger

Series Information

Specifications

Specifications
Manufacturer Part Number 78101106790
Item Number B3122-14PLN
Manufacturer Cooper
Family Series Cooper Conduit Mounts
Composition Steel
Rigid Size (in) 14 "
Comments Adjustable Roller Support
Net Weight 0 lbs
Gross Weight 31.16 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved