The store will not work correctly when cookies are disabled.
BA-2-16-7-W
Cooper Mechanical Support
MFG Item Number
78101104261
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Mechanical Support, Series
Twist Fastener, White, 7/16in. Stud
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
78101104261 |
Item Number |
BA-2-16-7-W |
Manufacturer |
Cooper |
Family Series |
Cooper Mechanical Support |
Hardware Type |
Twist-Type Fastener |
For Use With |
Fixture |
Mounting Type |
Clip-On |
Box Quantity |
100 |
T-Bar Size |
15/16 " |
Load Capacity |
25 lbs |
Approvals |
cULus |
Comments |
#8-32 Threaded, 7/16 in Length Stud w/ Pal Nut |
Net Weight |
0 lbs |
Gross Weight |
0.025 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved