BA-2-9
Cooper Mechanical Support
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BA-2-9

Cooper Mechanical Support
In stock
Item Number
BA-2-9
MFG Item Number
78101103467
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Mechanical Support, Series
Item #
BA-2-9
Twist Fastener, Black, 5/8in. Stud

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78101103467
Item Number BA-2-9
Manufacturer Cooper
Family Series Cooper Mechanical Support
Hardware Type Twist-Type Fastener
For Use With Fixture
Mounting Type Clip-On
Box Quantity 100
T-Bar Size 9/16 "
Load Capacity 25 lbs
Approvals cULus
Comments #8-32 Threated, 5/8 in Length Stud w/ Pal Nut
Net Weight 0 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved