BA-4-16-H
Cooper Mechanical Support
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BA-4-16-H

Cooper Mechanical Support
In stock
Item Number
BA-4-16-H
MFG Item Number
78101118040
BA-4-16-H is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Mechanical Support, Series
Item #
BA-4-16-H
Hardware

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78101118040
Item Number BA-4-16-H
Manufacturer Cooper
Family Series Cooper Mechanical Support
Hardware Type Sign Hanger
For Use With Signage
Mounting Type Clip-On
Box Quantity 100
T-Bar Size 15/16 "
Load Capacity 40 lbs
Approvals cULus
Net Weight 0.02 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved