BA12
Cooper Mechanical Support
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BA12

Cooper Mechanical Support
In stock
Item Number
BA12
MFG Item Number
78101118080
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Mechanical Support, Series
Item #
BA12
BA12

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78101118080
Item Number BA12
Manufacturer Cooper
Family Series Cooper Mechanical Support
Hardware Type Electrical Box Fastener
For Use With Box, Electrical Box, Junction Box
Mounting Type Clip-On
Box Quantity 50
Load Capacity 20 lbs
Approvals cULus
Comments 24 in Span
Net Weight 0.34 lbs
Gross Weight 0.34 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved