BA12-20
Cooper Mechanical Support
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BA12-20

Cooper Mechanical Support
In stock
Item Number
BA12-20
MFG Item Number
78101118085
BA12-20 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Mechanical Support, Series
Item #
BA12-20
BA12-20

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78101118085
Item Number BA12-20
Manufacturer Cooper
Family Series Cooper Mechanical Support
Hardware Type Electrical Box Fastener
For Use With Box, Electrical Box, Junction Box
Mounting Type Clip-On
Box Quantity 50
Load Capacity 20 lbs
Approvals cULus
Comments 20 in Span
Net Weight 0 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved