The store will not work correctly when cookies are disabled.
BA15W
Cooper Mechanical Support
MFG Item Number
78205118209
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Mechanical Support, Series
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
78205118209 |
Item Number |
BA15W |
Manufacturer |
Cooper |
Family Series |
Cooper Mechanical Support |
Hardware Type |
Fixture Hanger |
For Use With |
Fixture, Troffer |
Mounting Type |
Clip-On |
Box Quantity |
100 |
Approvals |
cULus |
Comments |
White |
Net Weight |
0 lbs |
Gross Weight |
0.018 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved