BA20
Cooper Mechanical Support
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BA20

Cooper Mechanical Support
In stock
Item Number
BA20
MFG Item Number
78101118110
This item cannot be canceled or returned
BA20 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Mechanical Support, Series
Item #
BA20
BA20

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78101118110
Item Number BA20
Manufacturer Cooper
Family Series Cooper Mechanical Support
Hardware Type Fixture Hanger
For Use With Fixture
Mounting Type Clip-On
Box Quantity 10
Approvals cULus
Comments 24 in Span
Net Weight 0 lbs
Gross Weight 0.65 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved