BA50-OB-24
Cooper Mechanical Support
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BA50-OB-24

Cooper Mechanical Support
In stock
Item Number
BA50-OB-24
MFG Item Number
78205124855
This item cannot be canceled or returned
BA50-OB-24 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Mechanical Support, Series
Item #
BA50-OB-24
BA50-OB-24

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205124855
Item Number BA50-OB-24
Manufacturer Cooper
Family Series Cooper Mechanical Support
Hardware Type Electrical Box Hanger with Box
For Use With Box, Electrical Box, Junction Box
Mounting Type Clip-On
Box Quantity 10
Load Capacity 50 lbs
Approvals cULus
Comments 24 in Span, 1-1/2 in Deep Box
Net Weight 0 lbs
Gross Weight 1.235 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved