BA50F
Cooper Mechanical Support
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BA50F

Cooper Mechanical Support
In stock
Item Number
BA50F
MFG Item Number
78101196492
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Mechanical Support, Series
Item #
BA50F
Redimount Fan/Fixture Hanger, 4x1.5in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78101196492
Item Number BA50F
Manufacturer Cooper
Family Series Cooper Mechanical Support
Hardware Type Fan Hanger
For Use With Fan, Fixture
Mounting Type Clip-On
Box Quantity 1
Load Capacity 70 lbs
Approvals cULus
Comments Includes 4 in x 1-1/2 in Deep Octagon Box
Net Weight 0 lbs
Gross Weight 4.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved