BAX-4-16
Cooper Mechanical Support
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BAX-4-16

Cooper Mechanical Support
In stock
Item Number
BAX-4-16
MFG Item Number
78101104258
This item cannot be canceled or returned
BAX-4-16 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Mechanical Support, Series
Item #
BAX-4-16
BAX-4-16

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78101104258
Item Number BAX-4-16
Manufacturer Cooper
Family Series Cooper Mechanical Support
Hardware Type Scissor-Type Fastener
For Use With Fixture
Mounting Type Clip-On
Box Quantity 100
T-Bar Size 15/16 "
Load Capacity 50 lbs
Approvals cULus
Comments 1/4-20 Threaded, 5/8 in Length Stud
Net Weight 0.025 lbs
Gross Weight 0.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved