BB38D
Cooper Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BB38D

Cooper Conduit Mounts
In stock
Item Number
BB38D
MFG Item Number
78101195244
BB38D is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
BB38D
BB38D

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78101195244
Item Number BB38D
Manufacturer Cooper
Family Series Cooper Conduit Mounts
Type EMT (Electrical Metallic Tubing)
Style Spring
EMT Size (in) 1 ", 1/2 ", 3/4 "
Net Weight 0.058 lbs
Gross Weight 0.058 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved