BCH12-RB
Cooper Mechanical Support
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BCH12-RB

Cooper Mechanical Support
In stock
Item Number
BCH12-RB
MFG Item Number
78205128089
BCH12-RB is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Mechanical Support, Series
Item #
BCH12-RB
BCH12-RB

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205128089
Item Number BCH12-RB
Manufacturer Cooper
Family Series Cooper Mechanical Support
Cable Type NM
Mounting Type Anchor, Nail, Screw
Connection To Flat Surface, Threaded Rod
Rotation Allowed No
Composition Metallic
Finish Pre-Galvanized
Style Hook
Hook Size 3/4 "
Load Capacity 30 lbs
Box Quantity 50
Approvals cULus
Net Weight 0 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved