The store will not work correctly when cookies are disabled.
BCH21-1D
Cooper Mechanical Support
MFG Item Number
78101104758
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Mechanical Support, Series
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
78101104758 |
Item Number |
BCH21-1D |
Manufacturer |
Cooper |
Family Series |
Cooper Mechanical Support |
Cable Type |
NM |
Mounting Type |
Rod |
Connection To |
Threaded Rod |
Rotation Allowed |
No |
Composition |
Metallic |
Finish |
Pre-Galvanized |
Style |
Hook |
Hook Size |
1-5/16 " |
Load Capacity |
30 lbs |
Box Quantity |
20 |
Approvals |
cULus |
Comments |
30 lb Static Load Capacity Per Hook, 2 Hooks |
Net Weight |
0 lbs |
Gross Weight |
0.41 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved