BCH32
Cooper Mechanical Support
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BCH32

Cooper Mechanical Support
In stock
Item Number
BCH32
MFG Item Number
78101104717
BCH32 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Mechanical Support, Series
Item #
BCH32
BCH32

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78101104717
Item Number BCH32
Manufacturer Cooper
Family Series Cooper Mechanical Support
Cable Type NM
Mounting Type Screw
Connection To Flat Surface, Wall
Rotation Allowed No
Composition Metallic
Finish Pre-Galvanized
Style Hook
Hook Size 2 "
Load Capacity 30 lbs
Box Quantity 50
Approvals cULus
Net Weight 0.145 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved