BCH32-F3
Cooper Mechanical Support
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BCH32-F3

Cooper Mechanical Support
In stock
Item Number
BCH32-F3
MFG Item Number
78101104837
BCH32-F3 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Mechanical Support, Series
Item #
BCH32-F3
BCH32-F3

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78101104837
Item Number BCH32-F3
Manufacturer Cooper
Family Series Cooper Mechanical Support
Cable Type NM
Mounting Type Clip
Connection To Vertical Flange
Rotation Allowed No
Composition Metallic
Finish Pre-Galvanized
Style Hook
Hook Size 2 "
Load Capacity 30 lbs
Box Quantity 50
Approvals cULus
Net Weight 0.2 lbs
Gross Weight 0.26 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved