BCH32-RB
Cooper Mechanical Support
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BCH32-RB

Cooper Mechanical Support
In stock
Item Number
BCH32-RB
MFG Item Number
78101104738
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Mechanical Support, Series
Item #
BCH32-RB
BCH32-RB

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78101104738
Item Number BCH32-RB
Manufacturer Cooper
Family Series Cooper Mechanical Support
Cable Type NM
Mounting Type Anchor, Nail, Screw
Connection To Flat Surface, Threaded Rod
Rotation Allowed No
Composition Metallic
Finish Pre-Galvanized
Style Hook
Hook Size 2 "
Load Capacity 30 lbs
Box Quantity 50
Approvals cULus
Net Weight 0.428 lbs
Gross Weight 0.428 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved