BCH32-W2
Cooper Mechanical Support
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BCH32-W2

Cooper Mechanical Support
In stock
Item Number
BCH32-W2
MFG Item Number
78101104841
BCH32-W2 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Mechanical Support, Series
Item #
BCH32-W2
BCH32-W2

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78101104841
Item Number BCH32-W2
Manufacturer Cooper
Family Series Cooper Mechanical Support
Cable Type NM
Mounting Type Wire
Connection To Drop Wire, Threaded Rod
Rotation Allowed No
Composition Metallic
Finish Pre-Galvanized
Style Hook
Hook Size 2 "
Load Capacity 25 lbs
Box Quantity 50
Approvals cULus
Net Weight 0.23 lbs
Gross Weight 0.23 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved