BCH64-AB
Cooper Mechanical Support
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BCH64-AB

Cooper Mechanical Support
In stock
Item Number
BCH64-AB
MFG Item Number
78101104732
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Mechanical Support, Series
Item #
BCH64-AB
BCH64-AB

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78101104732
Item Number BCH64-AB
Manufacturer Cooper
Family Series Cooper Mechanical Support
Cable Type NM
Mounting Type Rod
Connection To Threaded Rod
Rotation Allowed No
Composition Metallic
Finish Pre-Galvanized
Style Hook
Hook Size 4 "
Load Capacity 30 lbs
Box Quantity 25
Approvals cULus
Net Weight 0.87 lbs
Gross Weight 0.87 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved