BCH64
Cooper Mechanical Support
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BCH64

Cooper Mechanical Support
In stock
Item Number
BCH64
MFG Item Number
78101104721
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Mechanical Support, Series
Item #
BCH64
BCH64

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78101104721
Item Number BCH64
Manufacturer Cooper
Family Series Cooper Mechanical Support
Cable Type NM
Mounting Type Screw
Connection To Flat Surface, Wall
Rotation Allowed No
Composition Metallic
Finish Pre-Galvanized
Style Hook
Hook Size 4 "
Load Capacity 30 lbs
Box Quantity 25
Approvals cULus
Net Weight 0.475 lbs
Gross Weight 0.475 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved