BCS-8
Cooper Conduit
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BCS-8

Cooper Conduit
In stock
Item Number
BCS-8
MFG Item Number
78205122356
BCS-8 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, Series
Item #
BCS-8
BCS-8

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205122356
Item Number BCS-8
Manufacturer Cooper
Family Series Cooper Conduit
Conduit Size 1/2 "
Type Spacer
Conduit Type RMC
Net Weight 0 lbs
Gross Weight 0.035 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved